Apply to be a TradeMaster!
Main product image of Cadet 3 FloWise Skirted Chair Height Round Front Bowl w/ Seat (White)
Magnifying glass
Hover image to zoom

Cadet 3 FloWise Skirted Chair Height Round Front Bowl w/ Seat (White)

SKU:
3053000.020
Rating:
(0)
Q&A:
(0)
Cadet 3 FloWise Skirted Chair Height Round Front Bowl w/ Seat (White)
Magnifying glass
Hover image to zoom
$477.56 each
In Stock
In Stock
Get 15 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
14" Width
Product Highlight: Length (Inches)
25-3/16" Length
Product Highlight: Mount
Floor
Product Highlight: Color
White
Product Highlight: Material
Vitreous China
Product Highlight: Finish
White

Description

–
Features:
  • Meets EPA WaterSense criteria
  • Combination bowl and tank, with seat
  • EverClean surface inhibits the growth of stain and odor-causing bacteria, mold, and mildew on the surface
  • Siphon action jetted bowl with smooth-sided, concealed trapway
  • PowerWash rim scrubs bowl with each flush
  • Includes top mount slow close seat and cover with easy lift off feature for simple removal and reattachment for cleaning
  • Two color-matched bolt hole covers
  • Fully glazed 2-1/8" trapway
  • Generous 9" x 8" water surface area

Specs

–
Width (Inches):

14"

Length (Inches):

25-3/16"

Series:

Cadet

Application:

Residential

Mount:

Floor

Color:

White

Material:

Vitreous China

Product Type:

Toilet Bowl

Finish:

White

Shape:

Round

Depth (Inches):

25-3/16"

Height (Inches):

17-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy