Apply to be a TradeMaster!
Main product image of Studio Skirted Chair Height Round Front Bowl w/ Seat (White)
Magnifying glass
Hover image to zoom

Studio Skirted Chair Height Round Front Bowl w/ Seat (White)

SKU:
3053120.020
Rating:
(1)
Q&A:
(0)
Studio Skirted Chair Height Round Front Bowl w/ Seat (White)
Magnifying glass
Hover image to zoom
$470.88 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Shape
Round
Product Highlight: Material
Vitreous China
Product Highlight: Depth (Inches)
25-3/16" Depth
Product Highlight: Mount
Floor
Product Highlight: Color
White

Description

–
Features:
  • Siphon action jetted bowl with smooth-sided, concealed trapway
  • EverClean Surface inhibits the growth of mold, mildew, and bacteria
  • PowerWash rim scrubs bowl with each flush
  • Meets EPA WaterSense criteria
  • Ultra-low consumption (1.28 gpf/4.8 Lpf) utilizes 20% less water
  • Meets EPA WaterSense Criteria
  • EverClean Surface included
  • 16-1/2" (419mm) rim height for accessible applications
  • Fully-glazed 2-1/8" trapway

Specs

–
Finish:

White

Shape:

Round

Material:

Vitreous China

Depth (Inches):

25-3/16"

Application:

Residential

Mount:

Floor

Color:

White

Product Type:

Toilet Bowl

Series:

Studio

Height (Inches):

17-1/2"

Width (Inches):

14"

Length (Inches):

25-3/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worst toilet on the market today

Master Plumber here. I loathe seeing these toilets. Worst design for a skirted toilet. The hole is positioned too high and is not big enough to turn a wrench to tighten the closet bolts. You can't retro fit this toilet without moving any standard located supply because the skirting goes back too far. You're better off with a kohler of you want a skirted toilet.
NHPlumber
New Hampshire
3 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy