Apply to be a TradeMaster!
Main product image of Baby Devoro 1.28 gpf 10-1/4" Height Elongated Toilet Bowl Only (White)
Magnifying glass
Hover image to zoom

Baby Devoro 1.28 gpf 10-1/4" Height Elongated Toilet Bowl Only (White)

SKU:
3128001.020
Rating:
(0)
Q&A:
(1)
Baby Devoro 1.28 gpf 10-1/4" Height Elongated Toilet Bowl Only (White)
Magnifying glass
Hover image to zoom
$206.04 each
In Stock
In Stock
Get 32 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Vitreous China
Product Highlight: Finish
White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor

Description

–

Note: This is only the toilet bowl. Seat and Tank must be purchased separately


Perfect in a child's bathroom for potty training and beyond, the Baby Devoro Low-Height Round Front Toilet Bowl Only from American Standard is just 10.25" high, making it easy for little ones to access. Like standard-size toilet bowls, the Baby Devoro is made of easy-to-clean vitreous china with a sanitary dam on the back to eliminate liquids and odors from building up between bowl and tank. Designed for durability, cleanliness, and safety, the Baby Devoro is ideal for day care centers, healthcare facilities, and schools. Pair with coordinating Baby Devoro Tank, model 4019228 sold separately, for a complete, high-efficiency toilet combination.


Specifications:

  • Flush Technology: Gravity Fed
  • Flushing Type: Single Flush
  • GPF Max: 1.6
  • GPF Min: 1.28
  • Toilet Trapway Diameter: 1-3/4
  • MAP Performance Rating: 500


Specs

–
Color:

White

Series:

Baby Devoro

Product Type:

Toilet Bowl

Application:

Bathroom

Material:

Vitreous China

Finish:

White

Warranty:

1 Year Limited

Gallons Per Flush:

1.28

Spud Placement:

Top

Shape:

Elongated

ADA:

No

Mount:

Floor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do you have the matching tank for this toilet bowl?

Asked by Sylvia 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Sylvia, thanks for writing in. Yes the matching tank would be SKU: 4019228.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy