Apply to be a TradeMaster!
Main product image of Town Square S Chair Height Elongated Bowl (White)
Magnifying glass
Hover image to zoom

Town Square S Chair Height Elongated Bowl (White)

SKU:
3271101.020
Rating:
(0)
Q&A:
(0)
Town Square S Chair Height Elongated Bowl (White)
Magnifying glass
Hover image to zoom
$324.65 each
In Stock
In Stock
Get 18 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
28-3/8" Length
Product Highlight: Depth (Inches)
28-3/8" Depth
Product Highlight: Color
White
Product Highlight: Width (Inches)
14-5/8" Width
Product Highlight: Shape
Elongated
Product Highlight: Finish
White

Description

–
Features:
  • Chair Height elongated bowl, less tank and seat
  • 12" rough, 16-1/2" (419 mm) rim height bowl with fully glazed 2-1/8" (54 mm) trapway
  • Best 1,000g MaP flush and WaterSense listed when used with HET tank
  • PowerWash rim scrubs bowl with each flush
  • Includes EverClean antimicrobial surface
  • 10 year limited warranty

Specs

–
Length (Inches):

28-3/8"

Depth (Inches):

28-3/8"

Color:

White

Width (Inches):

14-5/8"

Shape:

Elongated

Product Type:

Toilet Bowl

Series:

Town Square

ADA:

Yes

Finish:

White

Application:

Residential

Mount:

Floor

Height (Inches):

17-5/16"

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy