Apply to be a TradeMaster!
Main product image of Afwall Millennium 1.1/1.28/1.6 gpf (4.2 - 6.0 Lpf) Top Spud Elongated Wall-Hung EverClean Toilet Bowl Only (White)
Magnifying glass
Hover image to zoom

Afwall Millennium 1.1/1.28/1.6 gpf (4.2 - 6.0 Lpf) Top Spud Elongated Wall-Hung EverClean Toilet Bowl Only (White)

SKU:
3351101.020
Rating:
(0)
Q&A:
(0)
Afwall Millennium 1.1/1.28/1.6 gpf (4.2 - 6.0 Lpf) Top Spud Elongated Wall-Hung EverClean Toilet Bowl Only (White)
Magnifying glass
Hover image to zoom
$300.31 each
In Stock
In Stock
Get 78 Thu, Oct 8
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Vitreous China
Product Highlight: Finish
White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Elongated
Product Highlight: Standards Met
ADA Standards Met

Description

–
Note: This is only the toilet bowl. Seat and Tank must be purchased separately

Introducing the new Afwall Millennium FloWise wall-hung toilet line from American Standard. Our reliable and dependable wall-hung toilet is now even better and more powerful with a premier flushing performance at lower flush volume, increased static weight load capacity, and streamlined design.

Features:
  • Wall-hung elongated flushometer bowl, less seat
  • High Efficiency Toilet (HET) operates in the range of 1.1 gpf - 1.6 gpf (4.2 Lpf - 6.0 Lpf)
  • Maximum Performance (MaP) score of 1,000 grams at 1.1 - 1.6 gpf
  • Direct-fed siphon jet flush action
  • 2-1/8" (54 mm) fully-glazed trapway - 2" (51 mm) minimum ballpass
  • Static weight load of 1,000 lbs (453 kg). Not recommnded for bariatric use.
  • Concealed trapway design with condensation channel
  • 1-1/2" (38 mm) inlet spud

    Specifications:
    • Flush Technology: Flushometer
    • Flushing Type: Not Applicable
    • GPF Max: 1.6
    • GPF Min: 1.10
    • Toilet Trapway Diameter: 2-1/8
    • Everclean: EverClean
    • MAP Performance Rating: 1000

Specs

–
Color:

White

Gallons Per Flush:

1.6/1.28/1.1

Series:

Afwall Millennium

Product Type:

Toilet Bowl

Application:

Bathroom

Material:

Vitreous China

Finish:

White

Warranty:

1 Year Limited

Spud Placement:

Top

Shape:

Elongated

ADA:

Yes

Standards Met:

ADA

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy