Apply to be a TradeMaster!
Main product image of Yorkville VorMax 1.28 gpf Elongated Chair Height Back Outlet Elongated EverClean Bowl Only (White)
Magnifying glass
Hover image to zoom

Yorkville VorMax 1.28 gpf Elongated Chair Height Back Outlet Elongated EverClean Bowl Only (White)

SKU:
3359A101.020
Rating:
(0)
Q&A:
(0)
Yorkville VorMax 1.28 gpf Elongated Chair Height Back Outlet Elongated EverClean Bowl Only (White)
Magnifying glass
Hover image to zoom
$707.58 each
In Stock
In Stock
Get 71 Mon, Nov 30 - Thu, Dec 3

Lift Gate

–
This product weighs 85.08 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor

Description

–
Note: This is only the toilet bowl. Seat and Tank must be purchased separately

The Yorkville VorMax Floor-Mount Back-Outlet Right Height Elongated Toilet Bowl from American Standard is engineered for the powerful VorMax scrubbing action by circulating water around the bowl from top to bottom. Features the CleanCurve Rim that eliminates hard to reach surfaces where build-up hides, and the EverClean antimicrobial surface that inhibits the growth of bacteria, mold, and mildew.

Features:
  • Elongated floor-mount flushometer valve toilet, less seat
  • High Efficiency Toilet (HET) operates in the range of 1.1 gpf - 1.6 gpf (4.2 Lpf - 6.0 Lpf)
  • Maximum Performance (MaP) score of 1,000 grams at 1.1 - 1.6 gpf
  • Conventional glaze
  • 2-1/8" (54 mm) fully-glazed trapway
  • Standard 15" (381 mm) rim height
  • Condensation channel
  • Powerful direct-fed siphon jet action
  • 1-1/2" (38 mm) inlet spud
  • 12" Rough-In

Specifications:
  • Flush Technology: Gravity Fed
  • GPF_Max: 1.28
  • Toilet Trapway Diameter: 2
  • Everclean: EverClean
  • Warranty: 1 Year Limited Warranty

Specs

–
Color:

White

Series:

Yorkville

Product Type:

Toilet Bowl

Application:

Bathroom

Finish:

White

ADA:

Yes

Standards Met:

ADA

Warranty:

1 Year Limited

Gallons Per Flush:

1.28

Spud Placement:

Top

Shape:

Elongated

Mount:

Floor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy