| Finish: | White |
|---|---|
| Product Type: | Toilet Bowl |
| Mount: | Floor |
| Depth (Inches): | 28-5/8" |
| Color: | White |
| Length (Inches): | 28-5/8" |
| Shape: | Elongated |
| Handle Style: | Lever |
| Series: | Vormax |
| ADA: | Yes |
| Material: | Vitreous China |
| Width (Inches): | 14" |
| Features: | Right Hand Lever |
| Application: | Residential |
| Height (Inches): | 16-3/4" |