Apply to be a TradeMaster!
Main product image of Glenwall VorMax 1.28 gpf Back Outlet Elongated Wall-Hung EverClean Toilet Bowl Only (White)
Magnifying glass
Hover image to zoom

Glenwall VorMax 1.28 gpf Back Outlet Elongated Wall-Hung EverClean Toilet Bowl Only (White)

SKU:
3447101.020
Rating:
(0)
Q&A:
(0)
Glenwall VorMax 1.28 gpf Back Outlet Elongated Wall-Hung EverClean Toilet Bowl Only (White)
Magnifying glass
Hover image to zoom
$394.45 each
In Stock
In Stock
Get 32 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Vitreous China
Product Highlight: Finish
White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Shape
Elongated

Description

–
Note: This is only the toilet bowl. Seat and Tank must be purchased separately

The Glenwall VorMax Elongated Wall-Hung Toilet Bowl from American Standard is engineered for the powerful VorMax scrubbing action by circulating water around the bowl from top to bottom. Features the CleanCurve Rim that eliminates hard to reach surfaces where build-up hides, and the EverClean antimicrobial surface that inhibits the growth of bacteria, mold, and mildew. Designed for easy installation on an existing Glenwall footprint.

Features:
  • Wall-hung elongated bowl
  • EverClean Antimicrobial Surface inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface

    Specifications:
    • Flush Technology: Gravity Fed
    • GPF_Max: 1.28
    • Toilet Trapway Diameter: 2-1/16
    • Everclean: EverClean

Specs

–
Color:

White

Series:

Glenwall

Product Type:

Toilet Bowl

Application:

Bathroom

Material:

Vitreous China

Finish:

White

Warranty:

1 Year Limited

ADA:

Yes

Standards Met:

ADA

Gallons Per Flush:

1.28

Spud Placement:

Top

Shape:

Elongated

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy