| Gallons Per Flush: | 1.6/1.28/1.1 |
|---|---|
| Features: | Right Hand Lever |
| Color: | White |
| Handle Style: | Lever |
| Series: | Cadet |
| Product Type: | Toilet Bowl |
| Application: | Bathroom |
| Material: | Vitreous China |
| Finish: | White |
| Warranty: | 1 Year Limited |
| ADA: | No |
| Spud Placement: | Top |
| Shape: | Elongated |
| Mount: | Floor |