Apply to be a TradeMaster!
Main product image of Cadet 1.1/1.28/1.6 gpf Pressure Assist Chair Height Elongated EverClean Toilet Bowl Only (White)
Magnifying glass
Hover image to zoom

Cadet 1.1/1.28/1.6 gpf Pressure Assist Chair Height Elongated EverClean Toilet Bowl Only (White)

SKU:
3483001.020
Rating:
(0)
Q&A:
(0)
Cadet 1.1/1.28/1.6 gpf Pressure Assist Chair Height Elongated EverClean Toilet Bowl Only (White)
Magnifying glass
Hover image to zoom
$205.71 each
In Stock
In Stock
Get 145 Tomorrow, Nov 20
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Vitreous China
Product Highlight: Finish
White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Elongated
Product Highlight: Standards Met
ADA Standards Met

Description

–
Note: This is only the toilet bowl. Seat and Tank must be purchased separately

Sustainability CEC Listed.

Features:
  • Floor-mount, elongated pressure-assist bowl
  • For use with both 1.1 gpf/4.2 Lpf and 1.6 gpf/6.0 Lpf tanks
  • 16-1/2" (419 mm) Chair Height for accessible applications
  • EverClean Antimicrobial Surface inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
  • Includes color-matched bolt caps

    Specifications:
    • Flush Technology: Pressure Assisted
    • Flushing Type: Not Applicable
    • GPF Max: 1.6
    • GPF Min: 1.1
    • Toilet Trapway Diameter: 2-1/8
    • Everclean: EverClean

Specs

–
Color:

White

Gallons Per Flush:

1.6/1.28/1.1

Series:

Cadet

Product Type:

Toilet Bowl

Application:

Bathroom

Material:

Vitreous China

Finish:

White

Warranty:

1 Year Limited

Spud Placement:

Top

Shape:

Elongated

ADA:

Yes

Standards Met:

ADA

Mount:

Floor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy