| Features: | Right Hand Lever |
|---|---|
| Handle Style: | Lever |
| Width (Inches): | 14" |
| Application: | Residential |
| Color: | Linen |
| Shape: | Elongated |
| Product Type: | Toilet Bowl |
| Series: | Cadet |
| ADA: | Yes |
| Length (Inches): | 27-1/16" |
| Material: | Vitreous China |
| Mount: | Floor |
| Depth (Inches): | 27-1/16" |
| Height (Inches): | 17-5/16" |