| Color: | White |
|---|---|
| Gallons Per Flush: | 1.6/1.28/1.1 |
| Series: | Yorkville |
| Product Type: | Toilet Bowl |
| Application: | Bathroom |
| Material: | Vitreous China |
| Finish: | White |
| Warranty: | 1 Year Limited |
| Spud Placement: | Top |
| Shape: | Elongated |
| ADA: | No |
| Mount: | Floor |
Hi Brian! Distance from floor to closet flange centerline (rough-in) must be 4" (102 mm) with flange surface flush to 1/16" (16mm) max. beyond finished wall.