Apply to be a TradeMaster!
Main product image of H2Option and H2Optimum Chair Height Elongated Bowl (White)
Magnifying glass
Hover image to zoom

H2Option and H2Optimum Chair Height Elongated Bowl (White)

SKU:
3705216.020
Rating:
(0)
Q&A:
(0)
H2Option and H2Optimum Chair Height Elongated Bowl (White)
Magnifying glass
Hover image to zoom
$261.04 each
In Stock
In Stock
Get 53 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
14" Width
Product Highlight: Shape
Elongated
Product Highlight: Height (Inches)
16-13/16" Height
Product Highlight: Length (Inches)
26-5/8" Length
Product Highlight: Mount
Floor
Product Highlight: Color
White

Description

–
Features:
  • EverClean surface included at no extra cost
  • Siphon jet bowl technology with PowerWash rim provides optimal UHET performance
  • Sanitary bar on bowl
  • 2 color matched bolt caps
  • Meets EPA WaterSense Criteria
  • 16-1/2" (419 mm) rim height
  • 12" (305 mm) rough-in
  • PowerWash rim scrubs bowl with each flush
  • PowerWash Rim scrubs bowl with each flush

Specs

–
Width (Inches):

14"

Shape:

Elongated

Height (Inches):

16-13/16"

Application:

Residential

Length (Inches):

26-5/8"

Mount:

Floor

Color:

White

ADA:

Yes

Material:

Vitreous China

Finish:

White

Depth (Inches):

26-5/8"

Product Type:

Toilet Bowl

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy