| Finish: | White |
|---|---|
| Product Type: | Toilet Bowl |
| Mount: | Floor |
| Shape: | Elongated |
| Width (Inches): | 14" |
| Height (Inches): | 15" |
| Application: | Residential |
| Spud Placement: | Top |
| Length (Inches): | 26-5/8" |
| Depth (Inches): | 26-5/8" |
| Color: | White |
| Material: | Vitreous China |
| Warranty: | 5 Year |