Apply to be a TradeMaster!
Main product image of Studio S Concealed Trapway Chair Height Elongated Toilet Bowl w/ Seat (White)
Magnifying glass
Hover image to zoom

Studio S Concealed Trapway Chair Height Elongated Toilet Bowl w/ Seat (White)

SKU:
3712A100.020
Rating:
(0)
Q&A:
(0)
Studio S Concealed Trapway Chair Height Elongated Toilet Bowl w/ Seat (White)
Magnifying glass
Hover image to zoom
$524.93 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated
Product Highlight: Material
Vitreous China

Description

–
Features:
  • LXP (Luxury Performance) toilet
  • 12" (305 mm) rough-in
  • Design coordinates with Studio S suite
  • Chair Height elongated siphon action bowl with smooth-sided, concealed trapway
  • High efficiency, ultra-low consumption (1.28 gpf/4.8 Lpf), utilizes 20% less water
  • Meets EPA WaterSense criteria
  • EverClean Antimicrobial Surface
  • Contemporary styling
  • PowerWash rim scrubs bowl with each flush
  • 16-1/2" (419 mm) rim height for accessible applications;2-1/8" (54 mm) trapway;3" (76 mm) flush valve;Includes slow-close seat and cover with easy lift-off feature;10-year warranty

Specs

–
Product Type:

Toilet Bowl

Color:

White

Mount:

Floor

Application:

Residential

Shape:

Elongated

Series:

Studio S

ADA:

Yes

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy