Apply to be a TradeMaster!
Main product image of Town Square S Skirted Chair Height Elongated Bowl w/ Seat (White)
Magnifying glass
Hover image to zoom

Town Square S Skirted Chair Height Elongated Bowl w/ Seat (White)

SKU:
3851A101.020
Rating:
(0)
Q&A:
(0)
Town Square S Skirted Chair Height Elongated Bowl w/ Seat (White)
Magnifying glass
Hover image to zoom
$433.54 each
In Stock
In Stock
Get 11 Tomorrow, Nov 20
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
28-3/4" Length
Product Highlight: Color
White
Product Highlight: Depth (Inches)
28-3/4" Depth
Product Highlight: Shape
Elongated
Product Highlight: Finish
White
Product Highlight: Height (Inches)
17-5/16" Height

Description

–
Features:
  • LXP (Luxury Performance) toilet
  • Combination bowl and tank, with seat
  • 12" (305 mm) rough-in
  • Chair Height elongated siphon action bowl with smooth-sided, concealed trapway
  • High efficiency, ultra-low consumption (1.28 gpf/4.8 Lpf), utilizes 20% less water
  • Meets EPA WaterSense criteria
  • EverClean Antimicrobial Surface
  • Classic American traditional styling
  • PowerWash rim scrubs bowl with each flush
  • 16-1/2" (419 mm) rim height for accessible applications;2-1/8" (54 mm) trapway;3" (76 mm) flush valve;Chrome trip lever matches Town Square S faucets and accessories;Includes slow-close seat and cover with easy lift-off feature;Two color-matched bolt hole covers;10-year warranty;Design coordinates with Town Square S suite

Specs

–
Length (Inches):

28-3/4"

Application:

Residential

Color:

White

ADA:

Yes

Depth (Inches):

28-3/4"

Shape:

Elongated

Finish:

White

Series:

Town Square S

Height (Inches):

17-5/16"

Material:

Vitreous China

Mount:

Floor

Width (Inches):

14"

Product Type:

Toilet Bowl

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy