Apply to be a TradeMaster!
Main product image of Heritage VorMax Chair Height Elongated Bowl (White)
Magnifying glass
Hover image to zoom

Heritage VorMax Chair Height Elongated Bowl (White)

SKU:
3870A101.020
Rating:
(0)
Q&A:
(0)
Heritage VorMax Chair Height Elongated Bowl (White)
Magnifying glass
Hover image to zoom
$277.26 each
In Stock
In Stock
Get 11 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Shape
Elongated
Product Highlight: Width (Inches)
14" Width
Product Highlight: Material
Vitreous China
Product Highlight: Mount
Floor
Product Highlight: Height (Inches)
17" Height

Description

–
Features:
  • Heritage VorMax is available at select showrooms
  • VorMax flushing technology cleans two times better than conventional toilets
  • CleanCurve rim eliminates rim area where dirt and buildup hide
  • Vitreous china
  • HET (High Efficiency Toilet) ultra-low consumption 1.28 gpf/4.8 Lpf, utilizes 20% less water
  • Meets EPA WaterSense criteria
  • Elongated siphon action jetted bowl
  • 16-1/2" rim height for accessible applications
  • Fully glazed 2-1/16" trapway

Specs

–
Color:

White

Series:

Vormax

Application:

Residential

Product Type:

Toilet Bowl

Shape:

Elongated

Width (Inches):

14"

Material:

Vitreous China

Mount:

Floor

Height (Inches):

17"

Depth (Inches):

28-11/16"

Finish:

White

Length (Inches):

28-11/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy