Apply to be a TradeMaster!
Main product image of Advanced Clean 100 SpaLet Bidet Toilet Bowl, 3970A101-291
Magnifying glass
Hover image to zoom

Advanced Clean 100 SpaLet Bidet Toilet Bowl, 3970A101-291

SKU:
3970A101-291
Rating:
(0)
Q&A:
(0)
Advanced Clean 100 SpaLet Bidet Toilet Bowl, 3970A101-291
Magnifying glass
Hover image to zoom
$914.17 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Alabaster White
Product Highlight: Material
Vitreous China
Product Highlight: Finish
Alabaster White
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated
Product Highlight: Width (Inches)
14-3/4" Width

Description

–
Features:
  • Triple Vortex Flushing system with 2 powerful water streams plus a siphon jet to completely clean the bowl
  • Elongated bowl with low height and compact design that installs in a traditional 12" rough
  • Water Sense certified dual flush technology using 1.32-0.92 gpf/ 4.9-3.4 Lpf
  • Night Light for soothing light at night
  • Vitreous China compact elongated bowl with low height design
  • One touch power save (8 hours)
  • External manual flush button for power outages
  • Smart remote control included
  • Auto flush for no-touch convenience / External manual flush button
  • Welcome relief from common pregnancy and postpartum conditions;Ideal for medical conditions that require improved hygiene;Self-cleaning dual nozzles for effective front and rear cleansing;Multiple sprays provide a personalized cleansing experience;Instant heat ensures constant availability of warm water;Heated seat with adjustable temperature for added comfort;Warm air dryer with adjustable temperature reduces toilet paper use;Air-shield deodorizer reduces odors in the bowl;Room freshener for fresh air inside the bathroom;Auto open/close seat and lid for no-touch convenience;Low profile is sleek and modern

Specs

–
Color:

Alabaster White

ADA:

No

Gallons Per Flush:

0.92/1.32

Application:

Residential

Material:

Vitreous China

Finish:

Alabaster White

Mount:

Floor

Shape:

Elongated

Width (Inches):

14-3/4"

Product Type:

Bidet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy