Apply to be a TradeMaster!
Main product image of Cadet Three-Hole Deck Mount Fitting Bidet Bowl (White)
Magnifying glass
Hover image to zoom

Cadet Three-Hole Deck Mount Fitting Bidet Bowl (White)

SKU:
5023100.020
Rating:
(0)
Q&A:
(0)
Cadet Three-Hole Deck Mount Fitting Bidet Bowl (White)
Magnifying glass
Hover image to zoom
$501.29 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
15-3/8" Width
Product Highlight: Color
White
Product Highlight: Shape
Elongated
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Length (Inches)
25-3/4" Length
Product Highlight: Height (Inches)
14-7/8" Height

Description

–

Note: Item is the bowl only, handles are not included. 


Features:

  • Vitreous china
  • Integral overflow
  • 2 bolt caps
  • For through-the-floor outlet
  • Design matched to Cadet toilets
  • Flushing rim and vertical cleansing spray
  • Length x Width x Height:
  • 25-3/4" x 15" x 14-1/2" (654 x 381 x 368 mm)
  • (654 x 381 x 368mm)

Specs

–
Width (Inches):

15-3/8"

Color:

White

Shape:

Elongated

ADA:

No

Installation Type:

Deck Mounted

Length (Inches):

25-3/4"

Series:

Cadet

Height (Inches):

14-7/8"

Application:

Residential

Depth (Inches):

25-3/4"

Material:

Vitreous China

Product Type:

Bidet

Mount:

Floor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy