Apply to be a TradeMaster!
Main product image of Town Square S 8" Widespread 2-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handles (Chrome), 7455801.002
Magnifying glass
Hover image to zoom

Town Square S 8" Widespread 2-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handles (Chrome), 7455801.002

SKU:
7455801.002
Rating:
(0)
Q&A:
(0)
Town Square S 8" Widespread 2-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handles (Chrome), 7455801.002
Magnifying glass
Hover image to zoom
$359.45 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever

Description

–
Features:
  • Cast Brass Spout
  • Handle and Spout hose connections come pre-installed from factory for each installation
  • Hoses use quick connections to further simplify installation
  • Ceramic Disc Valve Cartridges: Assures a lifetime of drip-free performance
  • Includes brass pop-up drain
  • WaterSense Certified
  • CEC Compliant Product

Specs

–
Flow Rate (GPM):

1.2

Faucet Configuration:

Widespread

Approvals:

CEC

Lead Free

WaterSense

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Connection Size:

3/8"

Installation Type:

Deck Mount

Application:

Residential

Product Type:

Bathroom Faucet

Number of Holes:

3

Spout Height:

2.31"

Country of Origin:

Mexico

Finish:

Polished Chrome

Number of Handles:

2

Drain Type:

Pop-Up

ADA:

Yes

Type:

Manual

Material:

Brass

Finish Family:

Chrome

Valve Type:

Ceramic Disc

Connection Type:

Compression

Series:

Town Square S

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy