Apply to be a TradeMaster!
Main product image of Town Square S 8" Widespread 2-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handles (Brushed Nickel), 7455801.295
Magnifying glass
Hover image to zoom

Town Square S 8" Widespread 2-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handles (Brushed Nickel), 7455801.295

SKU:
7455801.295
Rating:
(0)
Q&A:
(0)
Town Square S 8" Widespread 2-Handle Bathroom Faucet 1.2 gpm/4.5 L/min w/ Lever Handles (Brushed Nickel), 7455801.295
Magnifying glass
Hover image to zoom
$484.90 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 2PM, receive Monday
Finish: 
Brushed Nickel
Brushed Cool SunriseBrushed NickelMatte BlackPolished ChromePolished Nickel
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Brushed Nickel
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount

Description

–
Features:
  • Cast Brass Spout
  • Handle and Spout hose connections come pre-installed from factory for each installation
  • Hoses use quick connections to further simplify installation
  • Ceramic Disc Valve Cartridges: Assures a lifetime of drip-free performance
  • Includes brass pop-up drain
  • WaterSense Certified
  • CEC Compliant Product

Specs

–
Material:

Brass

ADA:

Yes

Handle Style:

Lever

Flow Rate (GPM):

1.2

Approvals:

Lead Free

CEC

WaterSense

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Country of Origin:

Mexico

Faucet Configuration:

Widespread

Finish Family:

Brushed Nickel

Application:

Residential

Valve Type:

Ceramic Disc

Drain Type:

Pop-Up

Connection Size:

3/8"

Number of Holes:

3

Series:

Town Square S

Type:

Manual

Spout Height:

2.31"

Finish:

Brushed Nickel

Connection Type:

Compression

Number of Handles:

2

Installation Type:

Deck Mount

Product Type:

Bathroom Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy