| Installation Type: | Deck Mount |
|---|---|
| Flow Rate (GPM): | 1.2 |
| ADA: | Yes |
| Finish: | Polished Nickel |
| Approvals: | ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 ADA / ICC A117.1 Lead Free WaterSense CEC |
| Handle Style: | Lever |
| Type: | Manual |
| Product Type: | Bathroom Faucet |
| Faucet Configuration: | Widespread |
| Material: | Brass |
| Application: | Residential |
| Series: | Town Square S |
| Max Deck Thickness: | 1.5" |
| Connection Type: | Compression |
| Finish Family: | Polished Nickel |
| Country of Origin: | Mexico |
| Drain Type: | Pop-Up |
| Number of Handles: | 2 |
| Connection Size: | 3/8" |
| Number of Holes: | 3 |
| Spout Height: | 2.31" |
| Valve Type: | Ceramic Disc |