Apply to be a TradeMaster!
AX-80V Extrol Expansion Tank (44.5 Gallon Volume, 125 PSI)

AX-80V Extrol Expansion Tank (44.5 Gallon Volume, 125 PSI)

Brand:
Amtrol
SKU:
117-1122
Rating:
(0)
Q&A:
(0)
AX-80V Extrol Expansion Tank (44.5 Gallon Volume, 125 PSI)
$2,659.23 each
In Stock
In Stock
Get 1 Thu, Nov 19 - Mon, Nov 23
Tank Volume: 
44.5 Gallons
This item replaces: 117-81

Lift Gate

–
This product weighs 155 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
44.5 Gallons
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Height (Inches)
29" Height
Product Highlight: Max Pressure
125 psi
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Connection Type
NPTF Connection

Description

–
AX-80V Extrol Expansion Tank (44.5 Gallon Volume, 125 PSI)

Product Details:
  • For Use in Closed, Non-Potable Hydronic Heating and Chilled Water Systems
  • Fixed Butyl/EPDM Diaphragm: Industry's Thickest
  • Factory Pre-Charge: 12 PSIG
  • Max. Operating Temperature: 240° F
  • Meets all ASME Section VIII, Division 1 Code Standards
  • 1-Year Limited Warranty

Specifications:
  • ANSI Specifications: ANSI 61
  • ASME Specifications: ASME Section VIII, Division 1
  • Application: Commercial
  • Capacity: 44.5 gal
  • Collection: Extrol® AX Series
  • Color Finish: Red
  • Color Finish Category: Reds
  • Diameter: 24 in
  • End Connection 1: FNPT
  • End Connection Location: Top
  • End Connections: FNPT
  • Fitting Size 1: 1 in
  • Fitting Sizes: 1 in
  • Height: 29 in
  • Lead Law Compliant: Yes
  • Material: Malleable Iron
  • Maximum Pressure: 125 psi
  • Maximum Temperature: 240
  • NSF Certified: Yes
  • NSF Specifications: NSF 61
  • Type: AAX80V
  • Weight: 155

Specs

–
Warranty:

1 Year

Precharged PSI:

12 psi

Height (Inches):

29"

Max Pressure:

125 psi

Weight (lbs):

155 lbs

Max Temp (F):

240°F

Tank Volume:

44.5 Gallons

Application:

Heating

ASME:

Yes

Connection Type:

NPTF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy