Apply to be a TradeMaster!
Main product image of AX-15V Extrol Expansion Tank (7.8 Gallon Volume, 125 PSI)
Magnifying glass
Hover image to zoom

AX-15V Extrol Expansion Tank (7.8 Gallon Volume, 125 PSI)

Brand:
Amtrol
SKU:
117-401
Rating:
(0)
Q&A:
(0)
AX-15V Extrol Expansion Tank (7.8 Gallon Volume, 125 PSI)
Magnifying glass
Hover image to zoom
$1,520.13 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 39 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
7.8 Gallons
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Max Pressure
125 psi
Product Highlight: Height (Inches)
20" Height

Description

–
Note: Image may not represent actual product
For five decades, Extrol has been the world's leading expansion tank. EXTROL was designed to control system pressure and help reduce energy consumption of heating and circulating operations.

Features:
  • Diaphragm design; industry's thickest
  • Horizontal and vertical models are available with optional restraints
  • For use in closed, non-potable hydronic heating and chilled water systems
  • ASME tanks meet all Section VIII, Division I Standards

Specifications:
  • Tank Volume: 7.8 Gallons
  • Maximum Acceptance Volume: 2.4 Gallons
  • Diameter: 12"
  • Height: 20"
  • System Connection: 1/2" NPTF (Location: Top Center)
  • Factory Pre-charge: 12 psig
  • Maximum Operating Temperature: 240 Deg (F)

Specs

–
Tank Volume:

7.8 Gallons

Max Accepted Volume:

2.4 Gallons

Application:

Heating

ASME:

Yes

Max Temp (F):

240°F

Max Pressure:

125 psi

Precharged PSI:

12 psi

Connection Size:

1/2"

Height (Inches):

20"

Weight (lbs):

39 lbs

Connection Type:

NPTF

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy