| Connection Type: | NPTF |
|---|---|
| Application: | Heating |
| Height (Inches): | 45" |
| Max Accepted Volume: | 11.3 Gallons |
| Max Pressure (PSI): | 125 |
| ASME: | Yes |
| Weight (lbs): | 98 lbs |
| Precharged PSI: | 12 psi |
| Length (Inches): | 16" |
| Max Temp (F): | 240°F |
| Warranty: | 5 Year |
| Tank Volume: | 33.6 Gallons |
| Connection Size: | 1/2" |