Apply to be a TradeMaster!
Main product image of THERM-X-TROL ST-42V-C ASME Expansion Tank (18 Gallon Volume)
Magnifying glass
Hover image to zoom

THERM-X-TROL ST-42V-C ASME Expansion Tank (18 Gallon Volume)

Brand:
Amtrol
SKU:
144-0148
Rating:
(0)
Q&A:
(0)
THERM-X-TROL ST-42V-C ASME Expansion Tank (18 Gallon Volume)
Magnifying glass
Hover image to zoom

This item replaces: 144-207

Lift Gate

–
This product weighs 68 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
18 Gallons
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
3/4"
Product Highlight: Temperature Range (F)
200°F MAX

Description

–
Amtrol thermal expansion tanks are engineered to control pressure build-up in closed, potable water systems. Available in diaphragm, full acceptance and partial acceptance bladder designs, all Therm-X-Trol expansion tanks are made in the USA at our ISO 9001 : 2008 registered facilities. ASME tanks meet Section VIII, Division 1 Standards.

Features
  • Accepts expanded water caused by thermal expansion.
  • Returns water to the system when hot water is used.
  • Protects water heater and fixtures.
  • Eliminates wasted energy and water.
  • Prevents dangerous pressure build-up.
  • Eliminates a potential safety hazard.

Diaphragm Models
  • Heavy duty butyl diaphragm; industry's thickest.
  • Fixed diaphragm construction for leak-free performance.

Specs

–
Application:

Plumbing

Tank Volume:

18 Gallons

Max Accept. Factor:

0.61

Connection Type:

Threaded

Size:

3/4"

Max Pressure (PSI):

150

Temperature Range (F):

200°F MAX

Diameter (Inches):

16"

Height (Inches):

24"

Weight (lbs):

71 lbs

Material:

Steel

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy