Apply to be a TradeMaster!
Main product image of THERM-X-TROL ASME ST-12-C Expansion Tank (150 psi)
Magnifying glass
Hover image to zoom

THERM-X-TROL ASME ST-12-C Expansion Tank (150 psi)

Brand:
Amtrol
SKU:
141-008
Rating:
(0)
Q&A:
(0)
THERM-X-TROL ASME ST-12-C Expansion Tank (150 psi)
Magnifying glass
Hover image to zoom
$2,017.87 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26
Tank Volume: 
6.4 Gallons
6.4 Gallons

Lift Gate

–
This product weighs 26 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
6.4 Gallons
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Temperature Range (F)
200°F MAX

Description

–
THERM-X-TROL ASME FEATURES
  • #1 choice of Professional Installers in USA
  • Safest and most cost effective way to control Thermal Expansion
  • Easy to install
  • The Innovator of Thermal Expansion Control in Closed Potable Hot Water Systems
  • Recognized Industry Leader in Quality, Design, Manufacturing, Delivery and Service
  • Designed, constructed, and tested per ASME section VIII, Division 1 standards
The THERM-X-TROL is designed to provide control of maximum system pressures at a level below the relief valve setting. It also provides an additional space in the system to accommodate the increased volume of water created by thermal expansion, returning it to the system when hot water delivery is demanded. Maximum pressure is kept well below the relief valve setting by the THERM-X-TROL, with its pre-charged air cushion that is separated from system water. The relief valve does not open, therefore "spillage" is eliminated.

Closed Potable Hot Water System with THERM-X-TROL Expanded (heated) water is absorbed by THERM-X-TROL which means:
  • Water heater and fixtures are protected
  • Eliminates BTU and water waste, saving money and energy
  • No dangerous pressure build-up in the system
  • Relief valves will not be triggered
  • Potential safety hazard reduced

Specs

–
Application:

Plumbing

Tank Volume:

6.4 Gallons

Max Accept. Factor:

0.50

Size:

3/4"

Connection Type:

Threaded

Max Pressure (PSI):

150

Temperature Range (F):

200°F MAX

Diameter (Inches):

12"

Height (Inches):

13.375"

Weight (lbs):

26 lbs.

Warranty:

1 Year

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy