Apply to be a TradeMaster!
Main product image of THERM-X-TROL ST-20V-C ASME Expansion Tank (8 Gallon Volume)
Magnifying glass
Hover image to zoom

THERM-X-TROL ST-20V-C ASME Expansion Tank (8 Gallon Volume)

Brand:
Amtrol
SKU:
141-009
Rating:
(0)
Q&A:
(0)
THERM-X-TROL ST-20V-C ASME Expansion Tank (8 Gallon Volume)
Magnifying glass
Hover image to zoom
$2,210.65 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

MANUALS (5)

Brochure

This item replaces: 142-149

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
8 Gallons
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Temperature Range (F)
200°F MAX
Product Highlight: Connection Type
Threaded Connection

Description

–
With modern plumbing codes mandating backflow prevention, thermal expansion can cause pressure buildup in domestic water systems. When demand is put upon a potable water system, hot water is drawn from the water heater. Cold water from the supply line enters the water heater to replenish it. The cold water is heated to replace the hot water used. With the installation of a backflow preventer, check valve or pressure reducing valve on the supply line, the water heater and the system piping form a closed plumbing system under pressure. As the water is heated, thermal expansion occurs. Pressure increases until the relief valve opens and the expanded water spills from the water heater. This spillage results in wasted energy and a potential safety hazard.

The THERM-X-TROL is designed to eliminate this problem by providing control of maximum pressures at a level below the relief valve setting. It also provides an additional space in the system to accommodate the increased volume of water created by thermal expansion, returning it to the system when hot water delivery is demanded. Maximum pressure is kept well below the relief valve setting by the THERM-X-TROL, with its pre-charged air cushion that is separated from system water. The relief valve does not open, therefore spillage is eliminated.

***Note: Image may not represent actual product***

Specs

–
Application:

Plumbing

Tank Volume:

8 Gallons

Max Accept. Factor:

0.40

Connection Size:

3/4"

Max Pressure (PSI):

150

Temperature Range (F):

200°F MAX

Connection Type:

Threaded

Height (Inches):

19.5"

Diameter (Inches):

12"

Material:

Steel

Weight (lbs):

41 lbs.

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy