Apply to be a TradeMaster!
Main product image of 41 Gallon HM-41LDW HydroMax Indirect-Fired Water Heater (Ener-G-Net)
Magnifying glass
Hover image to zoom

41 Gallon HM-41LDW HydroMax Indirect-Fired Water Heater (Ener-G-Net)

Brand:
Amtrol
SKU:
2800L01-8
Rating:
(0)
Q&A:
(0)
41 Gallon HM-41LDW HydroMax Indirect-Fired Water Heater (Ener-G-Net)
Magnifying glass
Hover image to zoom
$2,810.74 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 134 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
41 Gallons
Product Highlight: Height (Inches)
55" Height
Product Highlight: Diameter (Inches)
22" Diameter

Description

–
Amtrol’s indirect-fired water heaters use the existing energy in a boiler to minimize fuel use, save energy and maximize hot water output. BoilerMate® was the original Amtrol water heater and is still a great value. HydroMax represents the next generation featuring additional functionality and an appliance–like appearance. Its Ener-G-Net™ control (optional) provides built-in diagnostics, energy saving user modes and easy programming.

Specs

–
Capacity (Gallons):

41

Connection Location:

Top

Height (Inches):

55"

Diameter (Inches):

22"

Control Type:

Ener-G-Net

Weight (lbs):

134 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy