Apply to be a TradeMaster!
Main product image of 41 Gallon HM-41ZDW HydroMax Indirect-Fired Water Heater (Top Mechanical)
Magnifying glass
Hover image to zoom

41 Gallon HM-41ZDW HydroMax Indirect-Fired Water Heater (Top Mechanical)

Brand:
Amtrol
SKU:
2800Z01-8
Rating:
(1)
Q&A:
(0)
41 Gallon HM-41ZDW HydroMax Indirect-Fired Water Heater (Top Mechanical)
Magnifying glass
Hover image to zoom
$2,688.98 each
Backorder
Backorder
Get it Thu, Nov 5 - Tue, Dec 8

Lift Gate

–
This product weighs 134 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
41 Gallons
Product Highlight: Height (Inches)
55" Height
Product Highlight: Diameter (Inches)
22" Diameter

Description

–
Amtrol’s indirect-fired water heaters use the existing energy in a boiler to minimize fuel use, save energy and maximize hot water output. BoilerMate® was the original Amtrol water heater and is still a great value. HydroMax represents the next generation featuring additional functionality and an appliance–like appearance.

Specs

–
Capacity (Gallons):

41

Connection Location:

Top

Height (Inches):

55"

Diameter (Inches):

22"

Control Type:

Mechanical

Weight (lbs):

134 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

24 gal.HM-41ZDW Hydro max indirect-fired water heater

We ordered this water heater and opened the box only to find the water heater was damaged, the top plastic cover was in pieces so we called supply house and they wanted us to send them pictures of the damage and they set up a return and when I had it packaged it up I called them to set up a pickup date and they ordered an other one to replace this one , hopefully it will be packaged better so not to damage the top plastic cover now to wait another month or so 😒
Dan
Presque Isle, Maine
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy