The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" 420 Sweat Mixing Valve
Magnifying glass
Hover image to zoom

3/4" 420 Sweat Mixing Valve

Brand:
Amtrol
SKU:
421-1
Rating:
(1)
Q&A:
(0)
3/4" 420 Sweat Mixing Valve
Magnifying glass
Hover image to zoom
$151.77 each
In Stock
In Stock
Get 1 Tue, Sep 1
Order by today, receive Tuesday
Size
3/4"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
3/4"
Product Highlight: Temperature Range (F)
110°F - 170°F
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Material
Stainless Steel, Bronze

Description

The Amtrol Mixing Valve is constructed with a temperature adjusting handle for quick and easy alteration of mixed water temperature. A turn of the handle adjusts the temperature over a range from about 110F to 170F. A Position that prevents scaling water from arriving at the outlet fixture is most desirable - approximately 120F is satisfactory for most hot water uses other than dish washing and laundry machines.

AMTROL Mixing Valves Feature:
  • Sweat copper connection for easy installation
  • Solid bronze body
  • Stainless steel return spring
  • Powerful sensitive thermostat for instant response to changes in supply water temperature.
  • Knurled cap permits easy removal of thermostat assembly during installation
  • All non-corrosive parts for clean rust-free water
  • Specs

    Size:

    3/4"

    Connection Type:

    C x C

    Connection Method:

    Sweat

    Max Pressure (PSI):

    100

    Temperature Range (F):

    110°F - 170°F

    Material:

    Stainless Steel

    Bronze

    Application:

    Point of Source

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Tue

    Compare Similar Products

    Brand
    Size
    Connection Type
    Connection Method
    Max Pressure (PSI)
    Temperature Range (F)
    CURRENT ITEM
    Product Image of 3/4" 420 Sweat Mixing Valve
    3/4" 420 Sweat Mixing Valve
    SKU: 421-1
    (1)
    3/4"
    C x C
    Sweat
    100
    110°F - 170°F
    3/4"
    C x C
    Sweat
    150
    120°F - 160°F
    3/4"
    C x C
    Sweat
    150
    100°F-130°F

    Product Reviews

    2 out of 1 review
    2
    out of 1 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    100%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    good for one year

    I cant say this is a great product this is the third time I have bought one in three years. I am mixing water that is 150 degrees max I can say the case holds up well but you cant but just the cartridge so I have a few extra new cases that I will never have a use for. But another product for mixing your hot water this one doesn't cut it NOT RECOMMENDED.
    DTR9020
    Michigan
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy