Shop Watts
Main product image of 3/4" LF70A Lead Free Sweat Tempering Valve (120° -160°)
Magnifying glass
Hover image to zoom

3/4" LF70A Lead Free Sweat Tempering Valve (120° -160°)

Brand:
Watts
SKU:
0559133
Rating:
(5)
Q&A:
(0)
3/4" LF70A Lead Free Sweat Tempering Valve (120° -160°)
Magnifying glass
Hover image to zoom
$196.88 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4"
Connection Type: 
C x C
Temperature Range (F): 
120°F - 160°F

This item replaces: 0215500

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Min Temp (F)
120°F Min Temp
Product Highlight: Temperature Range (F)
120°F - 160°F
Product Highlight: Lead Free
Yes

Description

–
Series LF70A, LFL70A Hot Water Extender Tempering Valves are used in residential water supply applications to mix cold and hot water to extend capacity of water heater storage tanks and hot water boiler tankless heaters. It features brass body construction, dial adjustment cap, replaceable thermostat, stainless steel spring and is available with either threaded or solder end connections.
  • Series LF70A temperature range: 120+F to 160+F.
  • Maximum Pressure: 150psi (10 bar)
  • Size Range: 1/2 to 3/4" (15 to 20mm)

Specs

–
Size:

3/4"

Lead Free:

Yes

Min Temp (F):

120°F

Application:

Point of Source

Heating

Material:

Brass

Connection Method:

Sweat

Connection Type:

C x C

Max Pressure (PSI):

150

Max Temp (F):

160°F

Temperature Range (F):

120°F - 160°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Application
Material
Connection Method
Connection Type
CURRENT ITEM
Product Image of 3/4" LF70A Lead Free Sweat Tempering Valve (120° -160°)
3/4" LF70A Lead Free Sweat Tempering Valve (120° -160°)
SKU: 0559133
(5)
3/4"
Point of Source
Heating
Brass
Sweat
C x C
3/4"
Point of Source
Stainless Steel
Bronze
Sweat
C x C
3/4"
Point of Source
Heating
Brass
Sweat
C x C

You May Also Need

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this product again

Easy online ordering, fast delivery, replace old piece and it's working perfectly
Angel
Brodheadsville Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping

The correct part I needed for my solar hot water. Arrived quickly.
Katherine
NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy products from here again.

Best price, fast shipping, great products!
jt
Upstate NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES, OR ANY OTHER PRODUCT I NEED

EXACT PRODUCT I NEEDED FOR THE JOB.
K.P
BRONX, NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Kinda works, but I am unable to find better

I have used this product 30 years, I wish I could find better, but have not. It allows too much variance in temperature.
Ric
Denver, CO
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy