Apply to be a TradeMaster!
Main product image of 1/4" MPS Float Air Vent
Magnifying glass
Hover image to zoom

1/4" MPS Float Air Vent

Brand:
Amtrol
SKU:
701-30
Rating:
(15)
Q&A:
(0)
1/4" MPS Float Air Vent
Magnifying glass
Hover image to zoom
$18.37 each
BOX UP & SAVE 6%
$414.48 box of 24
$17.27 each
In Stock
In Stock
Get 68 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Body Pattern
Straight

Description

–
Automatically vents unwanted air from any hydronic installation.
  • Maximum Pressure 150 PSI
  • Connection Size 1/4"
  • Diameter 2"
  • Maximum Temperature 230 Degrees Fahrenheit.

Specs

–
Connection Size:

1/4"

Product Type:

Air Vent

Type:

Float-type Vent

Body Pattern:

Straight

System Type:

Hydronic (Water)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Body Pattern
System Type
CURRENT ITEM
Product Image of 1/4" MPS Float Air Vent
1/4" MPS Float Air Vent
SKU: 701-30
(15)
Straight
Hydronic (Water)
Straight
Hydronic (Water)
1/2" Auto Air Vent
SKU: 502640
Straight
Hydronic (Water)
Straight
Hydronic (Water)

You May Also Need

Product Reviews

4.87 out of 15 reviews
100% would recommend this product
4.87
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
0%
3 star
7%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Item was correct, but size was not.

I had purchased itemas stated, but did not use. Photo sent to friend to determine size. It was incorrect. I needed 1/8in instead of 1/4in. My fault. I didn't use or return. Had so much to do and purchased the correct fitting elsewhere on the fly. I will resell the one you have shipped me.
VS

Most Liked Negative Review

Turned out to be wrong size (too large)

These things are sized very strangely. I spoke to the company and the representative explained that the size is determined by measuring across the threads (outer diameter). Well, the original part I needed to replace measures about 1/4"diameter so I ordered the 1/4" replacement, but then when it arrived it turned out to be too large. The outer diameter of the so-called 1/4" replacement is closer to 1/2". I then had to order the 1/8" which measures very close to 1/4" (as mentioned). So now I have this extra one that isn't really worth the shipping cost to send back. Make sure you get the right one! Works fine otherwise.
Showing 1-10 of 15 reviews

Item was correct, but size was not.

I had purchased itemas stated, but did not use. Photo sent to friend to determine size. It was incorrect. I needed 1/8in instead of 1/4in. My fault. I didn't use or return. Had so much to do and purchased the correct fitting elsewhere on the fly. I will resell the one you have shipped me.
Newbie74
Syracuse, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREATEST THING EVER!!

This air vent could possibly be the most significant invention in the history of the galaxy. Widespread usage of this air vent would likely result in world peace, eternal life for all without strife, AND interstellar travel.
Big Kev
A World of My Own
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service.

You really go the extra mile with customer service. Our item arrived damaged and you immediately replaced it - no questions asked. We will definitely order from you again and have recommended you to our friends. Super service and thank you very much.
Danny dump truck
Fort Ann, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The correct replacement 100%

Used on a glycol/water snow melt system. Direct replacement for faulty part. Would purchase again.
Bruce
Hartford, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Turned out to be wrong size (too large)

These things are sized very strangely. I spoke to the company and the representative explained that the size is determined by measuring across the threads (outer diameter). Well, the original part I needed to replace measures about 1/4"diameter so I ordered the 1/4" replacement, but then when it arrived it turned out to be too large. The outer diameter of the so-called 1/4" replacement is closer to 1/2". I then had to order the 1/8" which measures very close to 1/4" (as mentioned). So now I have this extra one that isn't really worth the shipping cost to send back. Make sure you get the right one! Works fine otherwise.
DRT
NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We will buy all products that we need, from SupplyHouse!

We needed the vent for our hot water heating system
me
Livonia, Mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement Part

It worked great and I was pleased with the quality.
earl
Fort Benton, MT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leaking air valve

Easy to identify. Exact replacement part. Very happy. Great service.
Perry
WI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I ordered the wrong 1 with 1/4" npt, should of been 1/8 npt

I needed for my water softener. Sent the wrong one back with great people at Supplyhouse helping me with the shipping label. Also refund my account with no problems.
Jimbeeman
Stanley Wi
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Not only did they have the best price on the part I needed, I received it in just a couple of days.
Bob
Geneseo, IL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy