Apply to be a TradeMaster!
Main product image of 1/2" Auto Air Vent
Magnifying glass
Hover image to zoom

1/2" Auto Air Vent

Brand:
Caleffi
SKU:
502640
Rating:
(2)
Q&A:
(0)
1/2" Auto Air Vent
Magnifying glass
Hover image to zoom
$22.90 each
In Stock
In Stock
Get 41 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Body Pattern
Straight
Product Highlight: Material
Brass
Product Highlight: Thread Type
Male Thread Type

Description

–
Automatic radiator air vent valve is designed to remove any air trapped inside the heat emitters both during the filling of the system and in normal operation. The automatic air discharge happens when the hygroscopic cellulose fibre discs are dry. As air is vented and water contacts the hygroscopic discs, they increase their volume by 50% which cause the discharge vent to close.

Float type automatic air vent designed to vent air that is released from the water while being heated.

Specs

–
System Type:

Hydronic (Water)

Size:

1/2"

Body Pattern:

Straight

Material:

Brass

Type:

Float-Style

Max Temp (F):

240°F

Thread Type:

Male

Max. Working Pressure:

150 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
System Type
Body Pattern
CURRENT ITEM
Product Image of 1/2" Auto Air Vent
1/2" Auto Air Vent
SKU: 502640
(2)
Hydronic (Water)
Straight
3/8" Auto Air Vent
SKU: 502630
Hydronic (Water)
Straight
Hydronic (Water)
Straight
Hydronic (Water)
Straight

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

i will be order this again

works for my needs
Russ
Meridian, ID
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It WORKED!!

This device worked immediately! What joy!
Mike
Rock Springs, WY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy