Apply to be a TradeMaster!
Main product image of 1/4" High Capacity Auto Air Vent
Magnifying glass
Hover image to zoom

1/4" High Capacity Auto Air Vent

Brand:
Caleffi
SKU:
502620A
Rating:
(0)
Q&A:
(0)
1/4" High Capacity Auto Air Vent
Magnifying glass
Hover image to zoom
$16.21 each
BOX UP & SAVE 12%
$171.12 box of 12
$14.26 each
In Stock
In Stock
Get 75 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Body Pattern
Straight
Product Highlight: Material
Brass
Product Highlight: Thread Type
Male Thread Type

Description

–
High capacity float type automatic air vent designed for use on manifolds or pipes in sealed heating systems. Check valve on 5023 series allows an easy replacement of air vent without purging the system.

Specs

–
System Type:

Hydronic (Water)

Size:

1/4"

Body Pattern:

Straight

Material:

Brass

Type:

Float-Style

Thread Type:

Male

Max Temp (F):

250°F

Max. Working Pressure:

150 psi

Max Venting Pressure (PSI):

60

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
System Type
Body Pattern
CURRENT ITEM
Product Image of 1/4" High Capacity Auto Air Vent
1/4" High Capacity Auto Air Vent
SKU: 502620A
Hydronic (Water)
Straight
Hydronic (Water)
Straight
Hydronic (Water)
Straight

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy