Apply to be a TradeMaster!
Main product image of PL-26, 26 Gal Pro-Line Pre-Pressurized Water System Tank
Magnifying glass
Hover image to zoom

PL-26, 26 Gal Pro-Line Pre-Pressurized Water System Tank

Brand:
Amtrol
SKU:
CA6000
Rating:
(0)
Q&A:
(0)
PL-26, 26 Gal Pro-Line Pre-Pressurized Water System Tank
Magnifying glass
Hover image to zoom
$755.43 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

MANUALS (1)

Submittal Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
26 Gallons
Product Highlight: Diameter (Inches)
15" Diameter
Product Highlight: Height (Inches)
39" Height

Description

–
Pro-Line tanks are the high-quality alternative to bladder-style and import tanks. They feature Amtrol's unique diaphragm design and provide dependable performance.

Features:
  • Durable steel tank design with appliance-like finish
  • 100 psi max working pressure
  • Polypropylene Liner
  • Butyl/EPDM blend diaphragm permanently separates water and air
  • Diaphragm will not crease or trap debris like bladder designs
  • NSF standard 61 listed
  • Specs

    –
    Tank Volume:

    26 Gallons

    Diameter (Inches):

    15"

    Height (Inches):

    39"

    Max Accepted Volume:

    11.4

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Closed Now:
    Hours
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Need help calculating?
    Use Our Calculator

    Compare Similar Products

    Brand
    Tank Volume
    Diameter (Inches)
    WX-202XL (144S240), 26 Gal WELL-X-TROL Well Tank (Steel Stand)
    SKU: WX-202XL
    26 Gallons
    15-3/8"
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy