Apply to be a TradeMaster!
Main product image of CH-20, 20 Gal Champion Vertical Stand Well Tank
Magnifying glass
Hover image to zoom

CH-20, 20 Gal Champion Vertical Stand Well Tank

Brand:
Amtrol
SKU:
CH4202
Rating:
(1)
Q&A:
(2)
CH-20, 20 Gal Champion Vertical Stand Well Tank
Magnifying glass
Hover image to zoom
$435.58 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
20 Gallons
Product Highlight: Connection Size
1-13/16" Connection
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Height (Inches)
31.625" Height
Product Highlight: Diameter (Inches)
15-3/8" Diameter

Specs

–
Tank Volume:

20 Gallons

Max Accept. Factor:

0 .57

Max Temp (F):

200°F

Height (Inches):

31.625"

Diameter (Inches):

15-3/8"

Connection Size:

1-13/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Ch-20 water pressure tank

I would definitely buy again. My water pressure is better that when I first bought my house.
Rosie
Saylorsburg, PA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: how much air pressure should the bladder be set at.

Asked by none 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The well tank is pre-charged to 38 PSI from the factory. Air should be added or removed via the air valve cap on the tank to make the precharge pressure 2 PSI below the pressure switch pump cut-in setting. Example: with a pre-charge of 38 psig, and a pressure switch setting of 30/50 PSI, adjust pre-charge of your well tank from 38 PSI to 28 PSI

Was this review helpful to you?

Q: Can I use this tank & lay it down on it's side?

Asked by Woody 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no they should be upright

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy