Apply to be a TradeMaster!
Main product image of WX-202 (144S29), 20 Gal WELL-X-TROL Well Tank w/ Durabase Stand (Tan)
Magnifying glass
Hover image to zoom

WX-202 (144S29), 20 Gal WELL-X-TROL Well Tank w/ Durabase Stand (Tan)

Brand:
Amtrol
SKU:
WX-202D-T
Rating:
(0)
Q&A:
(0)
WX-202 (144S29), 20 Gal WELL-X-TROL Well Tank w/ Durabase Stand (Tan)
Magnifying glass
Hover image to zoom
$955.21 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
20 Gallons
Product Highlight: Connection Size
1" Connection
Product Highlight: Warranty
7 Year Limited Warranty
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Height
31-5/8"
Product Highlight: Diameter (Inches)
15-3/8" Diameter

Description

–
mtrol WX-202 (144S29) Well-X-Trol is an Well Water System Pressure Tank (Stand Model) with 20 gallons volume and 1" female threaded system connection. Precharge Pressure for the WX-202 Well Water System Pressure Tank is 38 PSIG and the Maximum Working Pressure is 125 PSIG.

Heavy duty butyl diaphragm of the Amtrol WX-202 well pressure tank is the thickest in the industry and features seamless construction for uniform strength and flexibility. It conforms exactly to the shell configuration without stretching, creasing, or forming bubbles or corners that could trap water or sediment. Butyl is the best known elastomer to prevent air loss. Heavy duty butyl diaphragm is extremely resistant to bacterial growth and meets FDA requirements for potable water supply. Polypropylene liner provides a 100% corrosion resistant, non-metallic rigid water reservoir that is listed by NSF International Standard 61.

Welded air valve is permanently attached rather than mechanically threaded to prevent loss of air pressure and to minimize stress on the well's pump system. It also carries a tamper-evident warning label. Exclusive welding process eliminates interior rough spots and sharp edges that can damage the diaphragm and liner. Deep-drawn steel domes offer twice the strength of rolled steel while minimizing weight of the Well Water Tank.

Features:
  • Attached welded air valve prevents loss of air pressure;
  • The finest quality steel of the deep-drawn dome for extra strength and minimum weight;
  • Unique positive hoop ring seal secures diaphragm and liner for added strength and reliability;
  • Exclusive butyl diaphragm;
  • 100% corrosion-proof virgin polypropylene liner;
  • Stainless-steel system connection withstands aggressive water;
  • Each finished tank is pressure tested for safety;
  • Each finished tank is pre-pressurized to the most common pump cut-in pressure;
  • Exterior appliance-like finish looks attractive while protecting the tank from the elements;
  • All parts, including the polypropylene liner, butyl diaphragm, and stainless acceptance fittings are listed by NSF International Standard 61.

    **Tank comes with a stand.**
  • Specs

    –
    Tank Volume:

    20 Gallons

    Max Accept. Factor:

    0.57

    Connection Size:

    1"

    Max Pressure (PSI):

    150

    Height:

    31-5/8"

    Diameter (Inches):

    15-3/8"

    Weight (lbs):

    33 lbs

    Warranty:

    7 Year Limited

    Includes:

    Durabase Stand

    Color:

    Tan

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    CH-20, 20 Gal Champion Vertical Stand Well Tank
    SKU: CH4202

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy