Apply to be a TradeMaster!
Main product image of WX-202 (144S29), 20 Gal WELL-X-TROL Well Tank (Steel Stand)
Magnifying glass
Hover image to zoom

WX-202 (144S29), 20 Gal WELL-X-TROL Well Tank (Steel Stand)

Brand:
Amtrol
SKU:
WX-202
Rating:
(117)
Q&A:
(8)
WX-202 (144S29), 20 Gal WELL-X-TROL Well Tank (Steel Stand)
Magnifying glass
Hover image to zoom
$331.00 each
In Stock
In Stock
Get 74 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
20 Gallons
Product Highlight: Connection Size
1" Connection
Product Highlight: Warranty
7 Year Limited Warranty
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Height
31-5/8"
Product Highlight: Diameter (Inches)
15-3/8" Diameter

Description

–
Amtrol WX-202 (144S29) 20 Gal WELL-X-TROL Well Tank (Stand) is a pre-pressurized diaphragm well tank for residential water systems, designed to reduce pump cycling and maintain steady water pressure.

Key Features:
  • Tank volume 20 gallons
  • Factory precharge 38 PSIG
  • Maximum working pressure 150 PSIG
  • Maximum operating temperature 200°F
  • Maximum relief valve setting 125 PSIG
  • Height 32 inches
  • Diameter 15 inches
  • System connection 1" NPTF, centerline 1-19/32 inches
  • Stand diameter 12 inches
  • Shipping weight 33 lb
  • Shell high strength steel, Tuf-Kote HG Blue finish
  • Diaphragm heavy duty butyl
  • Liner antimicrobial
  • System connection stainless steel
  • Water circulator Turbulator
  • Warranty 7-year limited

Compatibility & Applications:
  • Controls pump cycling in residential well water systems.
  • Fits WELL-X-TROL stand tank family.

Installation & Operation Notes:
  • Install upright on a stable, level surface.
  • Connect to system piping using the 1" NPTF connection.
  • Verify air precharge relative to pump cut-in.
  • Relief valve required per instructions.

Maintenance & Troubleshooting:
  • Precharged diaphragm design.
  • Use Amtrol installation and operation instructions for setup, precharge adjustment, and service procedures.

Specs

–
Tank Volume:

20 Gallons

Max Accept. Factor:

0.57

Connection Size:

1"

Precharged PSI:

38 psi

Max Pressure (PSI):

150

Height:

31-5/8"

Diameter (Inches):

15-3/8"

Weight (lbs):

33 lbs

Warranty:

7 Year Limited

Max Temp (F):

200°F

Coating:

Blue Enamel

Shell Material:

Steel

Diaphragm Material:

Heavy Duty Butyl

Liner Material:

Virgin Polypropylene

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
WX-202 (144S29), 20 Gal WELL-X-TROL Well Tank w/ Durabase Stand
SKU: WX-202D

You May Also Need

1" x 10" MPT Solid Brass Tank Tee Package, 30-50 PSI (Lead Free)
SKU: TFP-2TK252M4CVNL
Boshart

Product Reviews

4.83 out of 117 reviews
98% would recommend this product
4.83
out of 117 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
6%
3 star
3%
2 star
1%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great product, great price

Nobody had these locally, only the crummy OTHER blue ones. Speedy delivery, installed, and working great.
VS

Most Liked Negative Review

I might buy this product again.

I bought this tank to match the exact same tank that was already in service but leaking. With it being the same tank the plumbing was a breeze to hook up. I pleased to see when the tank was delivered, the cardboard carton that it came in was in excellent condition with the slogan printed on the side of the box "Proudly made in the USA" that pleased me as well. Fast forward to taking the tank out of the box only to see that it had two dents in it, this didn't affect how it operates but told me that it was dented when it was put in the box. Come on manufacturing in the USA let's get some pride in our work!
Showing 1-10 of 117 reviews

Good stuff

It works as intended
Gronk
Fiber, Ontario Canada
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely

Best quality for your money and great warranty.
Steve
Alton NH
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. I would by it again if needed

It arrived quickly and was easy to install.
KB
Cotopaxi CO
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome company

A+ company
Larry
Rochester Mn
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Fast shipping, well packaged, easy to install.
Gwoz
Central Wisconsin
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

There is no better place to fittings

An odd size is not a problem. Couple that with great prices and free shipping and Supply House is my go-to source
Papa
North Carolina
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again from Supply House

The product works perfectly. Use of the website was easy and the shipping was super fast.
DR
Brownsburg, in
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stock in trade well tank... the standard for all.

Very tight, defined space limits to replace existing tank... fortunately, these tank dimensions have not changed in a lifetime. Crack the union, swap the tanks. Exact fit on rigid connections. Thanks.
Spud
Maine
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'd buy again

Replaced an older unit
FB
VA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product for price.

Tank looks well made. Quick delivery, securely packed to protect from damage during shipping.
Schwank
NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

8 Questions
8 Questions
ASK A QUESTION

Q: MY well pump cycles every 4 minutes even when water is not used anywhere. I dont see any leaks, yet the pressure drops from 50 to 30 in 3 minutes without using the water (even with water valve after well-x closed. The well-x is light (rocks easily) when at 50psi. Is this a bladder problem, or not related to the well-x?

Asked by dave 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Supply House has no installers or technicians on staff to advise on proper installation, but if you have additional questions, you can contact Amtrol directly at 1-401-535-1216.

Was this review helpful to you?

Q: need to replace sat-rite ps42t-t02 . This tank is the comparable well x trol for franklin electric cp 75 system?

Asked by clydesdale 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The WX-202 is the replacement for the PSP42T-t02 and should work fine with your CP75 pump.

Was this review helpful to you?

Q: Can the tank be layed on its side in a low crawl space application?

Asked by Chief 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it can not, you should get a horizontal version.

Was this review helpful to you?

Q: I currently have awx-202 that is from around 1973 it was precharged to 30 psi. I see the new one is precharged to 38 psi what do I need to do on the install in regards to well pump switch

Asked by Cory 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The charge should be set to 2 psi below the cut-in pressure on the pump. Depending on your switch you may have to add or release pressure to the tank.

Was this review helpful to you?

Q: I have a well x troll 202 tank. First one lasted 5 years, second 3 years. My well installer put this in horizontal rather than vertical. Is this my problem?

Asked by Don 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The tank's life will be reduced in the horizontal position. Debris builds up in the tank when it is on it's side.

Was this review helpful to you?

Q: Does the WX-202 come with a fitting to connect the water line?

Asked by Roland 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the WX-202 is connected to the water supply line through a 1" NPT elbow connection located on the bottom of the unit.

Was this review helpful to you?

Q: i had loss of power for 26 hours and now i have had to add pressure to my tank. i pumpt it up to 50 psi. is that enough?

Asked by waldo 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We recommend that you set you tank to your system pressure.

Was this review helpful to you?
- Ryan

For anybody looking for advice. To get accurate pressure in your tank... 1st drain the tank of all the water that is in it, 2nd check the air pressure in the tank (tire gauge preferably), 3rd set the tank Pressure to 2 pounds lower than the low setting of the pressure switch (30/50 switch needs 28 lb of air in tank, 40/60 needs 38 lb of air in tank). Hope this is helpful to somebody who is wondering

Was this review helpful to you?

Q: What should the drawoff be on a 20 x-trol tank set at 30-50 and precharged at 28 lb? I'm getting about 2 1/2 gal. which seems small???

Asked by buddy 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, you should be getting 5 to 5 1/2 gallons. They recommend letting out about 5 psi to see if that improves the draw-down.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy