Apply to be a TradeMaster!
Main product image of FIRE-X-TROL Fire Protection Expansion Tank (34 Gallon)
Magnifying glass
Hover image to zoom

FIRE-X-TROL Fire Protection Expansion Tank (34 Gallon)

Brand:
Amtrol
SKU:
FPT-70V-C
Rating:
(0)
Q&A:
(0)
FIRE-X-TROL Fire Protection Expansion Tank (34 Gallon)
Magnifying glass
Hover image to zoom
$8,875.22 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
34 Gallons
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Diameter (Inches)
16-1/4" Diameter
Product Highlight: Height (Inches)
41.5" Height
Product Highlight: Thread Type
Male Thread Type

Description

–
Features:
  • For use in fire protection systems.
  • Accommodates the expanded volume of system fluids that result from temperature changes.
  • Keeps system pressure below the pressure limitations of system components to prevent damage.
  • Can be used with water, glycerin and propolyne glycol systems.
  • Designed and constructed per ASME Code Section VIII, Division 1.
  • Sight glass and seismic restraints

Specs

–
Tank Volume:

34 Gallons

Diameter (Inches):

16-1/4"

Height (Inches):

41.5"

Max Pressure (PSIG):

175

Warranty:

1 Year

Application:

Heating

Max Pressure (PSI):

100

Thread Type:

Male

Max Temp (F):

240°F

Precharged PSI:

12 psi

Thread Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Tank Volume
Diameter (Inches)
Application
Precharged PSI
34 Gallons
16-1/4"
Heating
12 psi
2 Gallons
8"
Heating
12 psi
2 Gallons
8"
Heating
12 psi

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy