| Tank Volume: | 20 Gallons |
|---|---|
| Max Accept. Factor: | 0.57 |
| Precharged PSI: | 38 psi |
| Connection Size: | 1" |
| Height (Inches): | 32" |
| Diameter (Inches): | 15-3/8" |
| Weight (lbs): | 33 lbs |
| Warranty: | 5 Year |
| Max Pressure (PSI): | 100 |
| Max Temp (F): | 200°F |
| Coating: | Light Gray Enamel |
| Shell Material: | Steel |
| Diaphragm Material: | Heavy Duty Butyl |
| Liner Material: | Polypropylene |
| Application: | Plumbing |
| Standards Met: | NSF 61 |
From the manual, "DO NOT ADJUST THE PRE-CHARGE PRESSURE IF THERE HAS BEEN A REDUCTION OF THE PUMP CYCLE TIME OR THE PRE-CHARGE PRESSURE COMPARED TO ITS INITIAL SETTING. THIS IS BECAUSE REDUCTION IN PUMP CYCLE TIME CAN RESULT FROM LOSS OF TANK AIR PRESSURE WHICH IN TURN CAN MEAN THERE MAY BE INTERNAL CORROSION AND ANY RE-PRESSURIZATION OR ADDITIONAL PRESSURE COULD RESULT IN RUPTURE OR EXPLOSION."