The Pro Access model includes an access port to enable quicker and easier connection to system piping. It uses a full stainless steel waterway with the piping extended to the stand opening, and the female connection includes wrench flats for extra control when tightening.
| Tank Volume: | 26 Gallons |
|---|---|
| Max Accept. Factor: | 0.44 |
| Height: | 38-1/4" |
| Weight (lbs): | 36 lbs |
| Diameter (Inches): | 15-3/8" |
| Warranty: | 7 Year Limited |
| Connection Type: | FNPT x FNPT |
| Precharged PSI: | 38 psi |
| Max Pressure (PSI): | 150 |
| Max Temp (F): | 200°F |
| Shell Material: | Steel |
| Diaphragm Material: | Butyl |
| Liner Material: | Virgin Polypropylene |
| Coating: | Blue Enamel |
| Application: | Plumbing |
No, it does not the Pro Access version has the metal base, the durabase stand models end with "D".