| Tank Volume: | 26 Gallons |
|---|---|
| Max Accept. Factor: | 0.44 |
| Connection Size: | 1" |
| Precharged PSI: | 38 psi |
| Max Pressure (PSI): | 150 |
| Height: | 39" |
| Diameter (Inches): | 15-3/8" |
| Weight (lbs): | 36 lbs |
| Warranty: | 7 Year Limited |
| Max Temp (F): | 200°F |
| Coating: | Blue Enamel |
| Shell Material: | Steel |
| Diaphragm Material: | Heavy Duty Butyl |
| Liner Material: | Virgin Polypropylene |
| Application: | Plumbing |
At 20 to 40 psi, the drawdown is 9 gallons. At 30 to 50 psi the drawdown is 8 gallons.