Apply to be a TradeMaster!
Main product image of CH-26, 26 Gal Champion Vertical Stand Well Tank
Magnifying glass
Hover image to zoom

CH-26, 26 Gal Champion Vertical Stand Well Tank

Brand:
Amtrol
SKU:
CH6000
Rating:
(0)
Q&A:
(1)
CH-26, 26 Gal Champion Vertical Stand Well Tank
Magnifying glass
Hover image to zoom
$582.02 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
26 Gallons
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Height (Inches)
39" Height
Product Highlight: Diameter (Inches)
15-3/8" Diameter

Specs

–
Tank Volume:

26 Gallons

Max Accept. Factor:

0.44

Max Temp (F):

200°F

Height (Inches):

39"

Diameter (Inches):

15-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Tank Volume
Diameter (Inches)
26 Gallons
15-3/8"
WX-202XL (144S240), 26 Gal WELL-X-TROL Well Tank (Steel Stand)
SKU: WX-202XL
26 Gallons
15-3/8"

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Way does amtrol make 6 different kinds of 26 gal tanks that all look the same but with different prices and is the quality different

Asked by Greg 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

They come with different options such as a stand or pro access piping. The champion version is a more cost effective version of the WX tanks. Thanks

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy