Apply to be a TradeMaster!
Main product image of WX1-250 44 Gal WELL-X-TROL Well-X1 Well Tank
Magnifying glass
Hover image to zoom

WX1-250 44 Gal WELL-X-TROL Well-X1 Well Tank

Brand:
Amtrol
SKU:
WX1-250
Rating:
(5)
Q&A:
(0)
WX1-250 44 Gal WELL-X-TROL Well-X1 Well Tank
Magnifying glass
Hover image to zoom
WX1-250 has been discontinued
Discontinued May 20, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Tank Volume
44 Gallons
Product Highlight: Connection Size
1" NPTF, 1-1/4" NPTM Connection
Product Highlight: Warranty
7 Year Limited Warranty
Product Highlight: Height (Inches)
44" Height
Product Highlight: Diameter (Inches)
22" Diameter
Product Highlight: Voltage
115/230V

Description

–
Combining all the major components of a well tank installation, the Well-X1 comes pre-assembled, tested and ready to run. Based on the industry-leading Well-X-Trol® line of pre-charged diaphragm tanks, the Well-X1 also includes the following:
  • A state-of-the-art digital pump control with pump protection and diagnostic features
  • Pre-stripped wire connections and integrated wiring box
  • Complete plumbing tee assembly
  • Pressure relief valve
  • Factory-installed bottom drain
In addition to its plug-and-play design, the Well-X1 can also be set at a narrow pressure differential, allowing it to provide constant pressure with any new or existing pump. With traditional wiring and no complicated programming, The Well-X1 is your constant pressure solution for 2-wire pump systems. It is perfect for upgrading submersible and jet pumps to city-like water pressure.

Specs

–
Application:

Plumbing

Tank Volume:

44 Gallons

Max Accept. Factor:

0.77

Height (Inches):

44"

Diameter (Inches):

22"

Voltage:

115/230V

Pressure Differential:

10 to 55 psig

Pressure Range:

10 to 80 psig

Max Pressure (PSIG):

100

Connection Size:

1" NPTF

1-1/4" NPTM

Coating:

Blue Enamel

Weight (lbs):

80 lbs

Warranty:

7 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Tank Volume
44 Gallons
Amtrol
44 Gallons

Product Reviews

4.2 out of 5 reviews
100% would recommend this product
4.2
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Very hapy with this tank

This tank replaced an old WX-250 44 Gal WELL-X-TROL well tank that after 17 years the bladder finally ruptured. I irrigate my lawn and wanted to stop the pump from cycling so often. I considered a cycle stop valve and knowing I was going to be replacing my well pump soon (it's 27 years old) I also thought about a variable speed pump. I went with this tank because it provides almost constant pressure, is easy to adjust and I could use a simple tried and trusted 2 wire pump without an expensive to replace motor controller. It's paired with a 15 GPH 1-HP pump that when irrigating "flattens out" and the pump almost never cycles. Because the connections are on top it required some new plumbing but this tank is bigger than my old one, so I was moving everything anyway. Besides, I'd rather stand to do plumbing than bend over so it was kind of a plus. I'm a homeowner, not a pro, but I have to say Supply House's website made it easy to be sure I had everything I needed, so they get a 5 star review here too. Side note: The switch above it is a GE Z-Wave remote disconnect paired with Z-Wave leak detectors around my house. Any leak would shut the pump down immediately and the home automation system would alarm and even send email alerts. Coincidentally, this leak detector is also next to the basement sump pump, so it would cover a flood there to.
NJBILLT
Burlington County, NJ
6 years ago
Was this review helpful to you?

Big improvement over old design!

There is no comparison between the standard tank design and this version. The electronic controller allows for precise setting of pressure and differential. Moving all the connections and plumbing from bottom to top added some installation challenges but it was worth the effort. Happy the base is no longer steel, no more rust ring! Looks better, works better and is 100 percent ready to use. My family and I are enjoying water pressure that we have never before experienced in our home. Durability is the only question I have left to answer.
Joe not the plumber
Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice tank

Very easy to install. Nice features easy to adjust the settings. Took awhile to get it. I had to call. My only issues are that the tank had two small dents upon delivery. Not a big deal, and I'm sure I could of refused it. But as long as it took I didn't mind it. I would recommend going over the tank carefully. After the driver left I noticed that one of the 2 screws that hold the electric part to the tank was broken. It looks like it was over tightened at the factory as the plastic was broke under the screw. I bought longer screws and flat washers and it better than the factory set up. If I would of noticed this I would of sent it back. It has been up and running for 2 months now with no issues.
Prostreet69z
Lancaster PA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Diaphragm failed year 2

Purchased this tank based on This Old House episode. Easy installation for plumber, but digital readout installed upside down @ factory (not tested?). Product worked fine for 2 years, then diaphragm failed. Supply House great with warranty return...very helpful and responsive. Will give replacement another try. If fails, will look elsewhere. Working great so far and digital readout is not upside down.
Old Fool
NP Nebraska
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY AGAIN

VERY EASY HOOK UP. VERY EASY TO SET UP AND CHANGE IF YOU WISH. FACTORY SETTING WAS PERFECT FOR OUR USE. HAVE EXCELLENT WATER FLOW BEST SINCE OWNING THE HOUSE. WOULD DEFINATELY BUY AGAIN.
DALE THE HUNTER
BALTIMORE MD.
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?