Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Pressure Switches
Air Pressure Switches
Antunes Air Pressure Switches
JD-2 Vacuum/Pressure Switch w/ Auto Reset Air Differential, 0.1 to 4" W.C. (Grey)
Brand:
Antunes
SKU:
JD-2-GREY
Rating:
(0)
Q&A:
(0)
Hover image to zoom
JD-2-GREY has been discontinued
Discontinued May 5, 2022
This product was discontinued by the manufacturer.
MANUALS (2)
Product Overview
Install Instructions
Product Overview
Install Instructions
This item replaces:
801111302
Direct Replacement:
SPDT General Purpose Air Sensing Switch (.05" - 12.0" W.C.)
Brand:
Cleveland Controls
SKU:
AFS-222-121
(1)
Order by
6PM
, receive 20 by
Fri
VIEW REPLACEMENT
VIEW REPLACEMENT
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
CURRENT ITEM
JD-2 Vacuum/Pressure Switch w/ Auto Reset Air Differential, 0.1 to 4" W.C. (Grey)
SKU:
JD-2-GREY
Antunes
JD-2 Air Pressure Switch, .07 to 1.7" W.C. (Blue)
SKU:
JD-2-BLUE
Antunes
Static Pressure Control
SKU:
SPC
Honeywell Home
You May Also Need
Mounting Bracket for JD Series Pressure Switch
SKU:
808000303
Antunes
×
Video