Apply to be a TradeMaster!
Main product image of 3/4" MNPT x 3/4" FNPT RVW40 587,000 BTU Bronze Relief Valve (40 psi)
Magnifying glass
Hover image to zoom

3/4" MNPT x 3/4" FNPT RVW40 587,000 BTU Bronze Relief Valve (40 psi)

SKU:
1041707
Rating:
(2)
Q&A:
(0)
3/4" MNPT x 3/4" FNPT RVW40 587,000 BTU Bronze Relief Valve (40 psi)
Magnifying glass
Hover image to zoom
$35.35 each
In Stock
In Stock
Get 36 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
40 psi
Product Highlight: Capacity (BTU)
587000 BTU Capacity
Product Highlight: Connection Type
MPT x FPT Connection

Description

–
ASME Section IV capacity certified bronze safety relief valve for protection of hot water heating boilers, systems and similar equipment. It can be Pre-set to any pressure ranging between 20 to 80 psig (1.4 to 5.5 bar) at 250°F (121°C) max.

Specs

–
Type:

Safety Relief Valve

Size:

3/4"

Inlet Type:

MNPT

Outlet Type:

FNPT

Connection Type:

MPT x FPT

Pressure Set Point:

40 psi

Capacity (BTU):

587000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" FNPT RVW40 535,000 BTU Bronze Relief Valve (30 psi)
SKU: 1040805
Apollo Valves

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Solid

It's a great part...I'm happier more with how fast they were able to get it to me
Mike
Kutztown, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Anode Rods

pretty straight forward good price
John
Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy