Apply to be a TradeMaster!
Main product image of 3/4" MNPT x 3/4" FNPT RVW40 697,000 BTU Bronze Relief Valve (50 psi)
Magnifying glass
Hover image to zoom

3/4" MNPT x 3/4" FNPT RVW40 697,000 BTU Bronze Relief Valve (50 psi)

SKU:
1041710
Rating:
(14)
Q&A:
(0)
3/4" MNPT x 3/4" FNPT RVW40 697,000 BTU Bronze Relief Valve (50 psi)
Magnifying glass
Hover image to zoom
$36.82 each
In Stock
In Stock
Get 316 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
50 psi
Product Highlight: Capacity (BTU)
697000 BTU Capacity
Product Highlight: Connection Type
MPT x FPT Connection

Description

–
ASME Section IV capacity certified bronze safety relief valve for protection of hot water heating boilers, systems and similar equipment. It can be Pre-set to any pressure ranging between 20 to 80 psig (1.4 to 5.5 bar) at 250°F (121°C) max.

Specs

–
Type:

Safety Relief Valve

Size:

3/4"

Inlet Type:

MNPT

Connection Type:

MPT x FPT

Outlet Type:

FNPT

Pressure Set Point:

50 psi

Capacity (BTU):

697000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.71 out of 14 reviews
92% would recommend this product
4.71
out of 14 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
0%
3 star
0%
2 star
0%
1 star
7%
WRITE A REVIEW

Most Liked Positive Review

I would by this product again from supplyhouse.com

Needed a pressure relief valve for a pool heater. This was the perfect fit. It was a good price and shipping was fast.
VS

Most Liked Negative Review

leaks for all 5 boilers in less than year

leaks for all 5 boilers in less than year. Cost of replacement is 8 times for each.
Showing 1-10 of 14 reviews

My New Solar Relief Valve

Seems to be working. I have not increased the pressure to test it
Solar
CO
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

leaks for all 5 boilers in less than year

leaks for all 5 boilers in less than year. Cost of replacement is 8 times for each.
RightAdvise
IL
12 months ago
Was this review helpful to you?

Works

Works as expected
Sam
Pittsburgh
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected

The RV works as expected, no issues.
JP
KY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

50 lb pressure release valve

The product was just like it was described
no
any city
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product at a great price

I had a leaking pressure valve, and this product did the trick at a great price.
LH
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would order again

Order promptly and accurately filled.
Jack
Arlington, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, will purchase more

Gas pool heaters require a 50 psi pressure relief valve and these work great
Jason
Phoenix az
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it

It works exactly how it should
Westtoeast.nyc
New York ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again from supplyhouse.com

Needed a pressure relief valve for a pool heater. This was the perfect fit. It was a good price and shipping was fast.
DeepBluePoolSvc
Surprise, AZ.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy