Apply to be a TradeMaster!
Main product image of 3/4" FNPT x 3/4" FNPT RVW40 697,000 BTU Hot Water Relief Valve, 50 PSIG (Brass Finish)
Magnifying glass
Hover image to zoom

3/4" FNPT x 3/4" FNPT RVW40 697,000 BTU Hot Water Relief Valve, 50 PSIG (Brass Finish)

SKU:
1041810
Rating:
(6)
Q&A:
(0)
3/4" FNPT x 3/4" FNPT RVW40 697,000 BTU Hot Water Relief Valve, 50 PSIG (Brass Finish)
Magnifying glass
Hover image to zoom
$44.29 each
In Stock
In Stock
Get 251 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
50 psi
Product Highlight: Capacity (BTU)
697000 BTU Capacity
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
These capacity-certified relief valves protect against excessive water pressure (from thermal expansion) and steam generated when Btu input controls fail. Valves comply with ASME Section IV requirements. Ideal for use with hot water boilers and heating systems.

Features:
  • Pressures from 20 to 150 psig
  • Brass or bronze body available with optional satin or polished chrome finish
  • Maximum temperature service: 250°F
  • 10-321 in polished chrome only
  • Stainless steel springs

Specs

–
Size:

3/4"

Connection Type:

FNPT x FNPT

Inlet Type:

FNPT

Outlet Type:

FNPT

Capacity (BTU):

697000

Pressure Set Point:

50 psi

Max Temp (F):

250°F

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Relief valve was easy to install

Neeeed to replace my relief valve on my swimming pool gas heater. The valve went on in a few minutes with teflon tape and No leaks. Perfect
Swimming pool relief valve
Timonium Md
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Vendor

Item was precisely illustrated/described online, fast shipping, fair return policy.
KenK
Phoenix, Az
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected

We had ordered the valve at the request of a state inspector. Our first shipment arrived quickly with the wrong part. You folks resent the correct part (which was actually on backorder) at no cost and even processed the return at no charge due to the error. It was a pretty seamless process.
Mtc Dept
Kauai Hawaii
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recommend when you need more than the standard 30psi

Great when you need higher pressure to push air out of system in 4-6 story building. I needed 30-35 psi for a 6 story building hot water boiler system. The standard 30psi obviously wasn't enough and would blow off/leak. Replaced with this 50psi and all is good. Seems to be well made - no issues at all.
eric
Boston
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

50# set point relief valve

This relief valve is exactly what I needed. And it works perfectly.
St.Paulpipefitter
Lingle. Wyoming
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A fine fitting!

Arrived sooner than expected. Top quality, great price!
Walter
CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy