Apply to be a TradeMaster!
Main product image of 3/8" Standard Port Threaded Ball Valve (7.2 Cv)
Magnifying glass
Hover image to zoom

3/8" Standard Port Threaded Ball Valve (7.2 Cv)

Brand:
Apollo Valves
SKU:
7010201
Rating:
(1)
Q&A:
(0)
3/8" Standard Port Threaded Ball Valve (7.2 Cv)
Magnifying glass
Hover image to zoom
$32.81 each
BOX UP & SAVE 6%
$308.60 box of 10
$30.86 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (3)

Submittal Sheet

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Standard Port

Description

–
The Apollo 70 Series is the most widely used general purpose bronze ball valve on the market today. The 70-100 model is a 2-piece standard port* ball valve featuring female NPT connections. Cast and machined in Apollo's South Carolina manufacturing plants, these valves provide trusted performance and a wide range of options.

Features:
  • Premium Materials and Heavy Duty Construction
  • Adjustable Stem Packing Gland
  • Blow-Out Proof Stem Design
  • RPTFE Seats and MPTFE Stem Packing Rings
  • Chromium Plated Ball
  • 100% Factory Tested

Performance Rating:
  • Maximum Pressure: 600 psi CWP, 150 psi SWP
  • Maximum Temperature: 500°F
  • Vacuum Service to 29 in. Hg

Approvals:
  • MSS SP-110; Ball Valves Threaded, Socket-Welding, Solder Joint, Grooved and Flared Ends
  • CSA B51 CRN: OC10908.5C
  • Specs

    –
    Size:

    3/8"

    Max Pressure (PSI):

    600

    Material:

    Bronze

    Handle Style:

    Lever

    Application:

    Plumbing

    Connection Method:

    Threaded

    Connection Type:

    FNPT x FNPT

    Thread Type:

    Female

    Features:

    Standard

    Valve Construction:

    2 piece

    Lead Free:

    No

    Port Type:

    Standard Port

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    1/4" Standard Port Threaded Ball Valve (8.4 Cv)
    SKU: 7010101
    Apollo Valves

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Good quality valve

    I always purchase Apollo valves when available
    Burnerman
    Massachusetts
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy